Sod Pot Tartrate, 30 Percent w/v Aqueous
- Mfr # R7552000-120A
- Zoro # G004399268
product price:Â
$
38.39
/ea
Key Features
Product Type
Sod Pot Tartrate, (Certified 30% w/v) Aqueous Solution
Concentration
30% w/v
Shelf Life
24 mo
Chemical Container Size
120 mL
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7552000-120A
- Zoro #
- G004399268
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 120 mL
Details
- Item
- Sod Pot Tartrate, (Certified 30% w/v) Aqueous Solution
- Product Type
- Sod Pot Tartrate, (Certified 30% w/v) Aqueous Solution
- Concentration
- 30% w/v
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 7732-18-5; 6381-59-5
- Chemical Grade
- ACS
- Standards
- ASTM D 1426 A
- Chemical Container Material
- Plastic
Description
Sodium Potassium Tartrate, Concentration 30 Percent w/v, CAS Number 7732-18-5; 6381-59-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 120 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Standards ASTM D 1426 A
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.