Sodium Hydrox Precision Sol, 0.0227 N

  • Mfr # R7310000-4A
  • Zoro # G503562767
product price: 
$
66.59
/ea

Key Features

Concentration
0.0227 N
Product Type
Sodium Hydroxide
Chemical Container Type
Bottle
APHA
407 B
Calibration Certificate
NIST SRM 84
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7310000-4A
Zoro #
G503562767
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Hydroxide
Concentration
0.0227 N
Product Type
Sodium Hydroxide
Chemical Container Type
Bottle
APHA
407 B
Calibration Certificate
NIST SRM 84
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Shelf Life
24 mo
CAS Number
1310-73-2, 7732-18-5
Container Material
Plastic
Quantity
1
Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
4 L
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Application
Analytical Reagent
Standards
ASTM, EP
Storage Temperature
Ambient
Color
Colorless
Chemical Formula
NaOH
Storage Temperature - Minimum
15 Degrees C
REMOVE - Previous PI Node
S
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
pH Level
Greater Than 12
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.0227 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 407 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews