Sodium Arsenite, 0.5 Percent w/v Aqueous
- Mfr # R7140000-1A
- Zoro # G104398871
product price:Â
$
55.99
/ea
Key Features
CAS Number
7732-18-5; 7784-46-5
Chemical Container Size
1 L
Chemical Container Type
Bottle
Concentration
0.5% w/v
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7140000-1A
- Zoro #
- G104398871
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Sodium Arsenite
- CAS Number
- 7732-18-5; 7784-46-5
- Chemical Container Type
- Bottle
- Concentration
- 0.5% w/v
- Chemical Container Material
- Plastic
- Standards
- EPA 330.4
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- APHA
- 4500-ClO2 D
- Product Type
- Sodium Arsenite, (Certified 0.5% w/v) Aqueous Solution
Description
Sodium Arsenite, Concentration 0.5 Percent w/v, CAS Number 7732-18-5; 7784-46-5, APHA 4500-ClO2 D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Standards EPA 330.4
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.