Salicylate / Nitroprusside Solution, EPA
- Mfr # R7553000-1C
- Zoro # G803562238
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Standards
EPA 351.2
Chemical Container Size
1 L
CAS Number
7732-18-5; 54-21-7; 13755-38-9
Chemical Grade
ACS
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7553000-1C
- Zoro #
- G803562238
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Salicylate / Nitroprusside Solution, EPA for Kjeldahl Nitrogen Determination (Certified)
- Standards
- EPA 351.2
- CAS Number
- 7732-18-5; 54-21-7; 13755-38-9
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Product Type
- Salicylate / Nitroprusside Solution, EPA for Kjeldahl Nitrogen Determination (Certified)
- Chemical Container Material
- Amber Glass
- Shelf Life
- 1 mo
Description
Salicylate / Nitroprusside Solution, CAS Number 7732-18-5; 54-21-7; 13755-38-9, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 1 mo, Standards EPA 351.2
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.