Shop SPECTRUM
See all product information
Create Account
Sodium Carbonate, Granular, 500g, PK6
- Mfr # S1230-500GMAK
- Zoro # G8023808
product price:
$
364.99
/pk of 6, $60.83/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Size
500 g
Chemical Grade
ACS
Chemical Formula
Na2CO3¿H2O
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1230-500GMAK
- Zoro #
- G8023808
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Carbonate, Monohydrate, Granular, Reagents, ACS
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Chemical Formula
- Na2CO3¿H2O
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- CAS Number
- 5968-11-6
- Molecular Weight
- F.W. 124.00
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Carbonate, Monohydrate, Granular, Reagent, ACS, CAS Number 5968-11-6, Molecular Weight F.W. 124.00, Chemical Formula Na2CO3�H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.