Sodium Borate Buffer, TAPPI, for Specific
- Mfr # R7149900-1A
- Zoro # G504399102
product price:Â
$
55.59
/ea
Key Features
Product Type
Sodium Borate Buffer, TAPPI (Certified), for Specific External Surface of Pulp
CAS Number
7732-18-5; 1310-73-2
Standards
TAPPI T226 cm-82
Chemical Container Size
1 L
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7149900-1A
- Zoro #
- G504399102
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Sodium Borate Buffer
- Product Type
- Sodium Borate Buffer, TAPPI (Certified), for Specific External Surface of Pulp
- CAS Number
- 7732-18-5; 1310-73-2
- Standards
- TAPPI T226 cm-82
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Shelf Life
- 12 mo
- Chemical Container Type
- Bottle
Description
Sodium Borate Buffer, CAS Number 7732-18-5; 1310-73-2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Standards TAPPI T226 cm-82
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.