Shop RICCA CHEMICAL

Sodium Thiosulfate Precision Sol, 1 N

  • Mfr # R7970000-10F
  • Zoro # G905379833

product price: 
$
213.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Type
Box
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
CAS Number
10102-17-7, 497-19-8, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7970000-10F
Zoro #
G905379833
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sodium Thiosulfate
Shelf Life
24 mo
Chemical Container Type
Box
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Concentration
1 N
Standards
ASTM, EP
Calibration Certificate
NIST SRM 136
Product Type
Sodium Thiosulfate
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Quantity
1
Volume
10 L
Storage Temperature
Ambient
Application
Analytical Reagent
Container Type
Box
REMOVE - Previous PI Node
S
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Color
Colorless
Chemical Formula
Na2S2O3; 5H2O
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
30 Degrees C
pH Level
Approximately 10
Wire Color
Colorless

Description

Sodium Thiosulfate, Concentration 1 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.