Sulfuric Acid Precision Solution, 0.125 N

  • Mfr # R8256000-500A
  • Zoro # G703562741
product price: 
$
25.99
/ea

Key Features

Concentration
0.125 N
Product Type
Sulfuric Acid
Chemical Container Size
500 mL
Shelf Life
36 mo
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8256000-500A
Zoro #
G703562741
UPC #
-
Country of Origin
United States
Item
Sulfuric Acid
Concentration
0.125 N
Product Type
Sulfuric Acid
Shelf Life
36 mo
Chemical Container Material
Plastic
CAS Number
7664-93-9, 7732-18-5
Standards
ASTM, EP
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 723
Form
Liquid
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
500 mL
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Container Material
Plastic
REMOVE - Previous PI Node
S
Application
Analytical Reagent
Container Type
Bottle
Color
Colorless
Chemical Formula
H2SO4
Quantity
1
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
pH Level
Less Than 2
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Sulfuric Acid, Concentration 0.125 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews