Sodium Carbonate, 0.1 Percent w/v Aqueous

  • Mfr # R7150000-1A
  • Zoro # G804398843
product price: 
$
31.19
/ea

Key Features

Chemical Container Size
1 L
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Concentration
0.1 % w/v
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7150000-1A
Zoro #
G804398843
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Carbonate
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Concentration
0.1 % w/v
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 723
CAS Number
497-19-8, 7732-18-5
Product Type
Sodium Carbonate
Shelf Life
12 mo
Standards
ASTM, EP
Quantity
1
Storage Temperature
Ambient
Container Type
Bottle
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water)
Storage Temperature - Maximum
30 Degrees C
Volume
1 L
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Form
Liquid
Color
Colorless
Chemical Formula
Na2CO3
pH Level
11 - 11.5
Wire Color
Colorless

Description

Sodium Carbonate, Concentration 0.1 Percent w/v, CAS Number 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water), Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews