Sodium Hydroxide Precision Sol, 0.1 N

  • Mfr # R7350000-10F
  • Zoro # G004399084
product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

APHA
2340 C
Calibration Certificate
NIST SRM 84
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Chemical Container Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7350000-10F
Zoro #
G004399084
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sodium Hydroxide
APHA
2340 C
Calibration Certificate
NIST SRM 84
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Chemical Container Type
Box
CAS Number
1310-73-2, 7732-18-5
Concentration
0.1 N
Product Type
Sodium Hydroxide
Standards
ASTM, EP
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
REMOVE - Previous PI Node
S
Form
Liquid
Chemical Formula
NaOH
Container Type
Box
Application
Analytical Reagent
Volume
10 L
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Container Material
Plastic
Quantity
1
pH Level
13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.1 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 2340 C, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews