Sodium Carbonate, 10 Percent w/v Aqueous

  • Mfr # R7160000-10F
  • Zoro # G204399112
product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Box
Chemical Container Size
10 L
Product Type
Sodium Carbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7160000-10F
Zoro #
G204399112
UPC #
-
Country of Origin
United States
Item
Sodium Carbonate
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Box
Product Type
Sodium Carbonate
CAS Number
497-19-8, 7732-18-5
Chemical Grade
ACS, Lab
Concentration
10 % w/v
Calibration Certificate
NIST
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
Application
Analytical Reagent
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water)
Container Material
Plastic
Color
Colorless
Chemical Formula
Na2CO3
Storage Temperature - Minimum
15 Degrees C
Volume
10 L
Quantity
1
REMOVE - Previous PI Node
S
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
ASTM, EP
Container Type
Box
Storage Temperature
Ambient
pH Level
Greater Than 12
Wire Color
Colorless

Dimensions

Chemical Container Size
10 L

Description

Sodium Carbonate, Concentration 10 Percent w/v, CAS Number 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water), Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews