Shop RICCA CHEMICAL

Sodium Carbonate, 10 Percent w/v Aqueous

  • Mfr # R7160000-500A
  • Zoro # G103562259

product price: 
$
27.89
/ea

Key Features

Chemical Container Type
Bottle
Product Type
Sodium Carbonate
CAS Number
497-19-8, 7732-18-5
Shelf Life
24 mo
Chemical Container Size
500 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7160000-500A
Zoro #
G103562259
UPC #
-
Country of Origin
United States
Item
Sodium Carbonate
Chemical Container Type
Bottle
Product Type
Sodium Carbonate
CAS Number
497-19-8, 7732-18-5
Shelf Life
24 mo
Concentration
10 % w/v
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Chemical Formula
Na2CO3
Storage Temperature
Ambient
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water)
Calibration Certificate
NIST
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
Quantity
1
Standards
ASTM, EP
Volume
500 mL
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Container Type
Bottle
Form
Liquid
pH Level
Greater Than 12
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Sodium Carbonate, Concentration 10 Percent w/v, CAS Number 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water), Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.