Simulated Intestinal Fluid TS
- Mfr # R7109000-1A
- Zoro # G003562953
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Grade
ACS
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 185 & 186
Chemical Container Size
1 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7109000-1A
- Zoro #
- G003562953
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Simulated Intestinal Fluid TS (Certified)
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Calibration Certificate
- NIST SRM 185 & 186
- CAS Number
- 7732-18-5; 1310-73-2
- Product Type
- Simulated Intestinal Fluid TS (Certified)
Description
Simulated Intestinal Fluid TS (Certified), CAS Number 7732-18-5; 1310-73-2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 185 & 186
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.