Sodium Carbonate, 2 Normal

  • Mfr # R7191000-4A
  • Zoro # G604399347
product price: 
$
137.99
/ea
Free Shipping & Returns

Key Features

Concentration
2 N
Chemical Container Type
Bottle
Chemical Container Size
4 L
CAS Number
497-19-8, 7732-18-5
Shelf Life
18 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7191000-4A
Zoro #
G604399347
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Carbonate
Concentration
2 N
Chemical Container Type
Bottle
CAS Number
497-19-8, 7732-18-5
Shelf Life
18 mo
Calibration Certificate
NIST SRM 723
Product Type
Sodium Carbonate
Standards
ASTM, EP
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water)
Container Type
Bottle
Storage Temperature
Ambient
Quantity
1
REMOVE - Previous PI Node
S
Color
Colorless
Volume
4 L
Storage Temperature - Minimum
15 Degrees C
Form
Liquid
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
Na2CO3
pH Level
Greater Than 12
Wire Color
Colorless

Description

Sodium Carbonate, Concentration 2 N, CAS Number 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water), Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews