Sodium Carbonate Precis Sol, 0.0454 N

  • Mfr # R7180000-500A
  • Zoro # G705922888
product price: 
$
29.79
/ea

Key Features

Chemical Container Type
Bottle
Product Type
Sodium Carbonate
Calibration Certificate
NIST SRM 723
Shelf Life
12 mo
Concentration
0.0454 N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7180000-500A
Zoro #
G705922888
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Carbonate
Chemical Container Type
Bottle
Product Type
Sodium Carbonate
Calibration Certificate
NIST SRM 723
Shelf Life
12 mo
Concentration
0.0454 N
Chemical Grade
ACS, Lab
CAS Number
497-19-8, 7732-18-5
APHA
407 B
Chemical Container Material
Plastic
Form
Liquid
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
Container Type
Bottle
Chemical Formula
Na2CO3
Standards
ASTM, EP
Volume
500 mL
Color
Colorless
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
Container Material
Plastic
Storage Temperature
Ambient
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water)
pH Level
11 - 11.5
Wire Color
Colorless

Description

Sodium Carbonate, Concentration 0.0454 N, CAS Number 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water), Chemical Formula Na2CO3, APHA 407 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews