Sodium Hydroxide Precision Sol, 0.102 N

  • Mfr # R7350200-10F
  • Zoro # G704398868
product price: 
$
62.49
/ea

Key Features

Product Type
Sodium Hydroxide
Chemical Container Size
10 L
Calibration Certificate
NIST SRM 84
Chemical Grade
ACS, Lab
Chemical Container Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7350200-10F
Zoro #
G704398868
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sodium Hydroxide
Product Type
Sodium Hydroxide
Calibration Certificate
NIST SRM 84
Chemical Grade
ACS, Lab
Chemical Container Type
Box
CAS Number
1310-73-2, 7732-18-5
Shelf Life
24 mo
Chemical Container Material
Plastic
Concentration
0.102 N
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
Form
Liquid
Color
Colorless
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
REMOVE - Previous PI Node
S
Standards
ASTM, EP
Volume
10 L
Storage Temperature
Ambient
Quantity
1
Chemical Formula
NaOH
Application
Analytical Reagent
Container Type
Box
Storage Temperature - Minimum
15 Degrees C
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.102 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews