Shop RICCA CHEMICAL

Sodium Chloride, 0.05 Percent w/w Aqueous

  • Mfr # R7195200-1A
  • Zoro # G104398949

product price: 
$
60.49
/ea

Key Features

Shelf Life
24 mo
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 999
Chemical Container Size
1 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7195200-1A
Zoro #
G104398949
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Chloride
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 999
Product Type
Sodium Chloride
Concentration
0.05 % w/w
Chemical Container Material
Plastic
CAS Number
7647-14-5, 7732-18-5
Quantity
1
Application
Analytical Reagent
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Form
Liquid
Volume
1 L
Container Type
Bottle
REMOVE - Previous PI Node
S
Color
Colorless
Standards
ASTM, EP
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
NaCl
pH Level
6.7 - 7.3
Wire Color
Colorless

Description

Sodium Chloride, Concentration 0.05 Percent w/w, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.