Sodium Chloride, 25 Percent w/v Aqueous S

  • Mfr # R7219500-4A
  • Zoro # G304398954
product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Product Type
Sodium Chloride
CAS Number
7647-14-5, 7732-18-5
Concentration
25 % w/v
Calibration Certificate
NIST SRM 999
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7219500-4A
Zoro #
G304398954
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Chloride
Product Type
Sodium Chloride
CAS Number
7647-14-5, 7732-18-5
Concentration
25 % w/v
Calibration Certificate
NIST SRM 999
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
ASTM, EP
Container Type
Bottle
Volume
4 L
Form
Liquid
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Application
Analytical Reagent
Chemical Formula
NaCl
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Container Material
Plastic
Color
Colorless
Storage Temperature - Minimum
15 Degrees C
Quantity
1
pH Level
6.7 - 7.3
Wire Color
Colorless

Description

Sodium Chloride, Concentration 25 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews