Shop RICCA CHEMICAL

Silver Nitrate Precision Solution, 0.01 N

  • Mfr # R6850000-10F
  • Zoro # G705379828

product price: 
$
297.99
/ea
Free Shipping & Returns

Key Features

Concentration
0.01 N
Chemical Grade
ACS, Lab
Chemical Container Size
10 L
Chemical Container Material
Plastic
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R6850000-10F
Zoro #
G705379828
UPC #
-
Country of Origin
United States
Item
Silver Nitrate
Concentration
0.01 N
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Shelf Life
24 mo
Standards
ASTM, EP
Chemical Container Type
Box
CAS Number
7732-18-5, 7761-88-8
Calibration Certificate
NIST SRM 999
Product Type
Silver Nitrate
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
Container Material
Plastic
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
AgNO3
Form
Liquid
Application
Analytical Reagent
Volume
10 L
Color
Colorless
Container Type
Box
pH Level
approximately 6
Wire Color
Colorless

Dimensions

Chemical Container Size
10 L

Description

Silver Nitrate, Concentration 0.01 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.