Sodium Chloride, 30 Percent w/v Aqueous S

  • Mfr # R7220000-4A
  • Zoro # G705922840
product price: 
$
176.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Size
4 L
CAS Number
7647-14-5, 7732-18-5
Chemical Grade
ACS, Lab
Standards
ASTM, EP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7220000-4A
Zoro #
G705922840
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Chloride
Chemical Container Type
Bottle
CAS Number
7647-14-5, 7732-18-5
Chemical Grade
ACS, Lab
Standards
ASTM, EP
APHA
419 D
Chemical Container Material
Plastic
Shelf Life
24 mo
Product Type
Sodium Chloride
Concentration
30 % w/v
Color
Colorless
Quantity
1
Volume
4 L
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
REMOVE - Previous PI Node
S
Container Material
Plastic
Calibration Certificate
NIST
Application
Analytical Reagent
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Chemical Formula
NaCl
pH Level
6.7 - 7.3
Wire Color
Colorless

Description

Sodium Chloride, Concentration 30 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, APHA 419 D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews