Silver Nitrate Precision Sol, 0.0141 N

  • Mfr # R6860000-1B
  • Zoro # G303563186
product price: 
$
56.89
/ea

Key Features

Chemical Container Size
1 L
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 999
Chemical Container Material
Plastic
Concentration
0.0141 N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R6860000-1B
Zoro #
G303563186
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Silver Nitrate
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 999
Chemical Container Material
Plastic
Concentration
0.0141 N
Shelf Life
24 mo
CAS Number
7732-18-5, 7761-88-8
Product Type
Silver Nitrate
Chemical Grade
ACS, Lab
APHA
4500-Cl B
Storage Temperature
Ambient
Quantity
1
Chemical Formula
AgNO3
Standards
ASTM, EP
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
Container Type
Bottle
Color
Colorless
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Volume
1 L
Application
Analytical Reagent
REMOVE - Previous PI Node
S
pH Level
approximately 6
Wire Color
Colorless

Description

Silver Nitrate, Concentration 0.0141 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, APHA 4500-Cl B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews