Sodium Chloride, 9 Percent w/v Aqueous So

  • Mfr # R7215900-10F
  • Zoro # G404399264
product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS, Lab
Chemical Container Size
10 L
CAS Number
7647-14-5, 7732-18-5
Shelf Life
24 mo
Chemical Container Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7215900-10F
Zoro #
G404399264
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sodium Chloride
Chemical Grade
ACS, Lab
CAS Number
7647-14-5, 7732-18-5
Shelf Life
24 mo
Chemical Container Type
Box
Product Type
Sodium Chloride
Concentration
9 % w/v
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 999
Application
Analytical Reagent
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NaCl
Storage Temperature
Ambient
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Standards
ASTM, EP
Volume
10 L
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
Container Material
Plastic
Container Type
Box
REMOVE - Previous PI Node
S
Quantity
1
Form
Liquid
pH Level
6.7 - 7.3
Wire Color
Colorless

Description

Sodium Chloride, Concentration 9 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews