Sodium Thiocyanate Precision Sol, 0.1 N
- Mfr # R7860000-500A
- Zoro # G504398907
product price:Â
$
34.15
/ea
Key Features
Calibration Certificate
NIST SRM999
Chemical Container Size
500 mL
Shelf Life
18 mo
Concentration
0.1 N
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7860000-500A
- Zoro #
- G504398907
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Sodium Thiocyanate Precision Solution
- Calibration Certificate
- NIST SRM999
- Shelf Life
- 18 mo
- Concentration
- 0.1 N
- Chemical Container Material
- Plastic
- CAS Number
- 7732-18-5;540-72-7
- Product Type
- Sodium Thiocyanate Precision Solution
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
Description
Sodium Thiocyanate Precision Solution, Concentration 0.1 N, CAS Number 7732-18-5;540-72-7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM999, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.