Shop SPECTRUM
See all product information
Create Account
Sodium Bifluoride, Technical, 2.5kg
- Mfr # S1160-2.5KG13
- Zoro # G8040693
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 62.00
CAS Number
1333-83-1
Chemical Container Material
Plastic
Shelf Life
24 mo
Shipping Restrictions
UN2439, Sodium hydrogen difluoride, 8, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1160-2.5KG13
- Zoro #
- G8040693
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Bifluoride, Technical
- Molecular Weight
- F.W. 62.00
- CAS Number
- 1333-83-1
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN2439, Sodium hydrogen difluoride, 8, PG II
- Chemical Formula
- NaHF2
- Chemical Grade
- Technical
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Bifluoride, Technical, CAS Number 1333-83-1, Molecular Weight F.W. 62.00, Chemical Formula NaHF2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2439, Sodium hydrogen difluoride, 8, PG II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.