Sodium Chloride Precision Sol, 0.5078 N

  • Mfr # R7225000-1A
  • Zoro # G204399051
product price: 
$
50.39
/ea

Key Features

Chemical Container Material
Plastic
APHA
210 C
Chemical Grade
ACS, Lab
Product Type
Sodium Chloride
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7225000-1A
Zoro #
G204399051
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Chloride
Chemical Container Material
Plastic
APHA
210 C
Chemical Grade
ACS, Lab
Product Type
Sodium Chloride
Shelf Life
24 mo
Calibration Certificate
NIST SRM 999
Concentration
0.5078 N
Chemical Container Type
Bottle
CAS Number
7647-14-5, 7732-18-5
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
REMOVE - Previous PI Node
S
Standards
ASTM, EP
Volume
1 L
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Storage Temperature
Ambient
Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Application
Analytical Reagent
Chemical Formula
NaCl
pH Level
6.7 - 7.3
Wire Color
Colorless

Description

Sodium Chloride, Concentration 0.5078 N, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, APHA 210 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews