Sodium Carbonate, 2 Normal

  • Mfr # R7191000-1A
  • Zoro # G204399235
product price: 
$
66.89
/ea

Key Features

Chemical Container Size
1 L
Chemical Grade
ACS, Lab
CAS Number
497-19-8, 7732-18-5
Standards
ASTM, EP
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7191000-1A
Zoro #
G204399235
UPC #
-
Country of Origin
United States
Item
Sodium Carbonate
Chemical Grade
ACS, Lab
CAS Number
497-19-8, 7732-18-5
Standards
ASTM, EP
Chemical Container Material
Plastic
Concentration
2 N
Shelf Life
18 mo
Product Type
Sodium Carbonate
Calibration Certificate
NIST SRM 723
Chemical Container Type
Bottle
REMOVE - Previous PI Node
S
Chemical Formula
Na2CO3
Storage Temperature
Ambient
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Container Material
Plastic
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water)
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Volume
1 L
Color
Colorless
Container Type
Bottle
Quantity
1
pH Level
Greater Than 12
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Sodium Carbonate, Concentration 2 N, CAS Number 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water), Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews