Sodium Chloride Precision Solution, 1 M

  • Mfr # R7227100-4A
  • Zoro # G704399025
product price: 
$
139.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
4 L
CAS Number
7647-14-5, 7732-18-5
Shelf Life
24 mo
Concentration
1 M
Calibration Certificate
NIST SRM 999
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7227100-4A
Zoro #
G704399025
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Chloride
CAS Number
7647-14-5, 7732-18-5
Shelf Life
24 mo
Concentration
1 M
Calibration Certificate
NIST SRM 999
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Product Type
Sodium Chloride
Chemical Grade
ACS, Lab
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
Container Type
Bottle
Color
Colorless
Standards
ASTM, EP
Form
Liquid
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Quantity
1
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Chemical Formula
NaCl
Volume
4 L
Shipping Restrictions
Chemical Not Regulated For Transport
REMOVE - Previous PI Node
S
pH Level
6.7 - 7.3
Wire Color
Colorless

Description

Sodium Chloride, Concentration 1 M, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews