Sodium Citrate, 30 Percent w/v Aqueous So

  • Mfr # R7240000-500A
  • Zoro # G505922859
product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Product Type
Sodium Citrate
Concentration
30 % w/v
Chemical Container Material
Plastic
CAS Number
6132-04-3, 7732-18-5
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7240000-500A
Zoro #
G505922859
UPC #
-
Country of Origin
United States
Item
Sodium Citrate
Product Type
Sodium Citrate
Concentration
30 % w/v
Chemical Container Material
Plastic
CAS Number
6132-04-3, 7732-18-5
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Shelf Life
24 mo
APHA
3500-Cu B
Standards
ASTM, EP
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
18.01 g/mol (Water); 294.1 g/mol (Sodium Citrate Dihydrate)
Form
Liquid
Calibration Certificate
NIST
Storage Temperature
Ambient
Color
Colorless
Volume
500 mL
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
Container Type
Bottle
Container Material
Plastic
REMOVE - Previous PI Node
S
Chemical Formula
Na3C6H5O7; 2H2O
pH Level
approximately 8
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Sodium Citrate, Concentration 30 Percent w/v, CAS Number 6132-04-3, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 294.1 g/mol (Sodium Citrate Dihydrate), Chemical Formula Na3C6H5O7; 2H2O, APHA 3500-Cu B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews