Shop RICCA CHEMICAL

Sodium Hydrox Precis Sol, 0.02 N /MeOH

  • Mfr # R7471020-500A
  • Zoro # G305922882

product price: 
$
63.19
/ea

Key Features

CAS Number
1310-73-2, 67-56-1, 7732-18-5
Concentration
0.02 N
Shipping Restrictions
Class 3, PG II, UN1993
Chemical Grade
ACS, Lab
Product Type
Sodium Hydroxide - in Methanol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7471020-500A
Zoro #
G305922882
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide - in Methanol
CAS Number
1310-73-2, 67-56-1, 7732-18-5
Concentration
0.02 N
Shipping Restrictions
Class 3, PG II, UN1993
Chemical Grade
ACS, Lab
Product Type
Sodium Hydroxide - in Methanol
Shelf Life
12 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
REMOVE - Previous PI Node
S
Storage Temperature
Ambient
Calibration Certificate
NIST SRM 84
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
Molecular Weight
18.01 g/mol (Water); 32.04 g/mol (Methyl Alcohol); 39.99 g/mol (Sodium Hydroxide)
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
NaOH
Container Type
Bottle
Application
Analytical Reagent
Standards
ASTM, EP
Volume
500 mL
Form
Liquid
Quantity
1
pH Level
Greater Than 12
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Sodium Hydroxide - in Methanol, Concentration 0.02 N, CAS Number 1310-73-2, 67-56-1, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 32.04 g/mol (Methyl Alcohol); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 12 mo, Shipping Restrictions Class 3, PG II, UN1993

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.