Shop RICCA CHEMICAL

Sodium Hydrox Precis Sol, 0.05 N / SDA

  • Mfr # R7477050-500A
  • Zoro # G205922913

product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

Product Type
Sodium Hydroxide - in Denatured Alcohol
CAS Number
1310-73-2, 64-17-5, 67-56-1
Chemical Grade
Lab
Chemical Container Size
500 mL
Concentration
0.05 N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7477050-500A
Zoro #
G205922913
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Hydroxide - in Denatured Alcohol
Product Type
Sodium Hydroxide - in Denatured Alcohol
CAS Number
1310-73-2, 64-17-5, 67-56-1
Chemical Grade
Lab
Concentration
0.05 N
Calibration Certificate
NIST SRM 723
Chemical Container Type
Bottle
Shelf Life
12 mo
Chemical Container Material
Plastic
Shipping Restrictions
Class 3, PG II, UN1987
Storage Temperature - Minimum
15 Degrees C
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
Storage Temperature
Ambient
Application
Analytical Reagent
Form
Liquid
Quantity
1
Chemical Formula
NaOH
Molecular Weight
32.04 g/mol (Methyl Alcohol); 39.99 g/mol (Sodium Hydroxide); 46.06 g/mol (Ethyl Alcohol)
Color
Colorless
Container Material
Plastic
Volume
500 mL
pH Level
Greater Than 12
Wire Color
Colorless

Description

Sodium Hydroxide - in Denatured Alcohol, Concentration 0.05 N, CAS Number 1310-73-2, 64-17-5, 67-56-1, Molecular Weight 32.04 g/mol (Methyl Alcohol); 39.99 g/mol (Sodium Hydroxide); 46.06 g/mol (Ethyl Alcohol), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 12 mo, Shipping Restrictions Class 3, PG II, UN1987

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.