Silver Nitrate R1, 42.5 g/L, 0.250 Normal
- Mfr # R7040000-500C
- Zoro # G004399244
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Product Type
Silver Nitrate R1, (Certified 42.5 g/L, 0.250 Normal)
Chemical Container Size
500 mL
Shelf Life
18 mo
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7040000-500C
- Zoro #
- G004399244
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Silver Nitrate R1, (Certified 42.5 g/L, 0.250 Normal)
- Chemical Container Type
- Bottle
- Product Type
- Silver Nitrate R1, (Certified 42.5 g/L, 0.250 Normal)
- Shelf Life
- 18 mo
- Chemical Grade
- ACS
- Concentration
- 42.5 g/L
- CAS Number
- 7732-18-5; 7761-88-8
- Standards
- EP 1078301
- Chemical Container Material
- Amber Glass
- Calibration Certificate
- NIST SRM 999
Description
Silver Nitrate R1, Concentration 42.5 g/L, CAS Number 7732-18-5; 7761-88-8, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 999, Shelf Life 18 mo, Standards EP 1078301
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.