Sodium Hydroxide Precision Sol, 0.2 N

  • Mfr # R7360000-20F
  • Zoro # G103562112
product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
CAS Number
1310-73-2, 7732-18-5
Concentration
0.2 N
Product Type
Sodium Hydroxide
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7360000-20F
Zoro #
G103562112
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Hydroxide
Shelf Life
24 mo
CAS Number
1310-73-2, 7732-18-5
Concentration
0.2 N
Product Type
Sodium Hydroxide
Chemical Container Material
Plastic
Chemical Container Type
Box
Calibration Certificate
NIST SRM 84
Chemical Grade
ACS, Lab
Quantity
1
Standards
ASTM, EP
Container Material
Plastic
Container Type
Box
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Storage Temperature
Ambient
Application
Analytical Reagent
Volume
20 L
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
NaOH
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.2 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews