Shop RICCA CHEMICAL

Sodium Hydrox Precis Sol, 0.1 N / MeOH

  • Mfr # R7472000-1A
  • Zoro # G304399210

product price: 
$
72.69
/ea

Key Features

Product Type
Sodium Hydroxide - in Methanol
Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Container Size
1 L
Concentration
0.1 N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7472000-1A
Zoro #
G304399210
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide - in Methanol
Product Type
Sodium Hydroxide - in Methanol
Chemical Container Material
Plastic
Chemical Grade
Lab
Concentration
0.1 N
Shelf Life
12 mo
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 723
CAS Number
1310-73-2, 67-56-1
Container Type
Bottle
Container Material
Plastic
REMOVE - Previous PI Node
S
Volume
1 L
Chemical Formula
NaOH
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Class 3, PG II, UN1993
Storage Temperature
Ambient
Application
Analytical Reagent
Molecular Weight
32.04 g/mol (Methyl Alcohol); 39.99 g/mol (Sodium Hydroxide)
Color
Colorless
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
pH Level
13
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Sodium Hydroxide - in Methanol, Concentration 0.1 N, CAS Number 1310-73-2, 67-56-1, Molecular Weight 32.04 g/mol (Methyl Alcohol); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 12 mo, Shipping Restrictions Class 3, PG II, UN1993, Standards Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.