Shop RICCA CHEMICAL

Silver Nitrate Precision Sol, 0.0171 N

  • Mfr # R6900000-10F
  • Zoro # G305379921

product price: 
$
372.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
10 L
Chemical Container Type
Box
Calibration Certificate
NIST SRM 999
Shelf Life
24 mo
CAS Number
7732-18-5, 7761-88-8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R6900000-10F
Zoro #
G305379921
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Silver Nitrate
Chemical Container Type
Box
Calibration Certificate
NIST SRM 999
Shelf Life
24 mo
CAS Number
7732-18-5, 7761-88-8
Product Type
Silver Nitrate
Chemical Container Material
Plastic
Concentration
0.0171 N
Chemical Grade
ACS, Lab
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
Container Type
Box
Standards
ASTM, EP
REMOVE - Previous PI Node
S
Color
Colorless
Application
Analytical Reagent
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Volume
10 L
Chemical Formula
AgNO3
Storage Temperature
Ambient
Form
Liquid
pH Level
approximately 6

Description

Silver Nitrate, Concentration 0.0171 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.