Sodium Hydrox Precision Sol, 0.0227 N

  • Mfr # R7310000-500A
  • Zoro # G603562834
product price: 
$
25.59
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Size
500 mL
CAS Number
1310-73-2, 7732-18-5
Chemical Grade
ACS, Lab
APHA
407 B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7310000-500A
Zoro #
G603562834
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Hydroxide
Chemical Container Type
Bottle
CAS Number
1310-73-2, 7732-18-5
Chemical Grade
ACS, Lab
APHA
407 B
Product Type
Sodium Hydroxide
Chemical Container Material
Plastic
Concentration
0.0227 N
Calibration Certificate
NIST SRM 84
Shelf Life
24 mo
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
Standards
ASTM, EP
Chemical Formula
NaOH
Application
Analytical Reagent
Volume
500 mL
Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
15 Degrees C
Quantity
1
Form
Liquid
Color
Colorless
REMOVE - Previous PI Node
S
Container Material
Plastic
pH Level
Greater Than 12
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.0227 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 407 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews