Shop RICCA CHEMICAL

Sodium Hydrox Precision Sol, 0.1021 N

  • Mfr # R7350300-1A
  • Zoro # G004399336

product price: 
$
28.69
/ea

Key Features

CAS Number
1310-73-2, 7732-18-5
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Concentration
0.1021 N
Standards
ASTM, EP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7350300-1A
Zoro #
G004399336
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Concentration
0.1021 N
Standards
ASTM, EP
Chemical Container Material
Plastic
Shelf Life
24 mo
Product Type
Sodium Hydroxide
Calibration Certificate
NIST SRM 84
Volume
1 L
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
REMOVE - Previous PI Node
S
Container Type
Bottle
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NaOH
Color
Colorless
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Quantity
1
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.1021 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.