Shop RICCA CHEMICAL

Sodium Hydroxide, 5 Percent w/v Aqueous

  • Mfr # R7250000-4A
  • Zoro # G103586057

product price: 
$
77.79
/ea

Key Features

Calibration Certificate
NIST SRM 723
Chemical Grade
ACS, Lab
Chemical Container Size
4 L
Concentration
5 % w/v
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7250000-4A
Zoro #
G103586057
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Hydroxide
Calibration Certificate
NIST SRM 723
Chemical Grade
ACS, Lab
Concentration
5 % w/v
Chemical Container Type
Bottle
APHA
413 B
CAS Number
1310-73-2, 7732-18-5
Chemical Container Material
Plastic
Standards
ASTM, EP
Shelf Life
36 mo
Product Type
Sodium Hydroxide
Color
Colorless
Container Type
Bottle
Volume
4 L
Shipping Restrictions
Class 8, PG III, UN1824
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Chemical Formula
NaOH
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
Form
Liquid
REMOVE - Previous PI Node
S
Application
Analytical Reagent
pH Level
Greater Than 13

Description

Sodium Hydroxide, Concentration 5 Percent w/v, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 413 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.