Sodium Hydroxide, 2.00 Normal

  • Mfr # R7455000-500A
  • Zoro # G703562840
product price: 
$
29.19
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
Lab
Calibration Certificate
NIST SRM 723
Product Type
Sodium Hydroxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7455000-500A
Zoro #
G703562840
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
Lab
Calibration Certificate
NIST SRM 723
Product Type
Sodium Hydroxide
Shelf Life
24 mo
Concentration
2 N
Standards
TAPPI T 421 om-97
Shipping Restrictions
Class 8, PG II, UN1824
CAS Number
1310-73-2, 7732-18-5
Chemical Formula
NaOH
Volume
500 mL
Form
Liquid
Color
Colorless
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
REMOVE - Previous PI Node
S
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
Application
Analytical Reagent
Quantity
1
Storage Temperature
Ambient
pH Level
Greater Than 13
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Sodium Hydroxide, Concentration 2 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 24 mo, Shipping Restrictions Class 8, PG II, UN1824, Standards TAPPI T 421 om-97, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews