Sodium Hydrox Precision Sol, 0.1142 N

  • Mfr # R7355000-4A
  • Zoro # G304399333
product price: 
$
72.19
/ea

Key Features

Shelf Life
24 mo
Chemical Container Material
Plastic
Concentration
0.1142 N
Calibration Certificate
NIST SRM 84
Product Type
Sodium Hydroxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7355000-4A
Zoro #
G304399333
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Hydroxide
Shelf Life
24 mo
Chemical Container Material
Plastic
Concentration
0.1142 N
Calibration Certificate
NIST SRM 84
Product Type
Sodium Hydroxide
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
CAS Number
1310-73-2, 7732-18-5
Container Type
Bottle
Chemical Formula
NaOH
Form
Liquid
Standards
ASTM, EP
Storage Temperature
Ambient
Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
REMOVE - Previous PI Node
S
Quantity
1
Volume
4 L
Application
Analytical Reagent
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.1142 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews