Shop RICCA CHEMICAL

Sulfuric Acid Precision Solution, 0.125 N

  • Mfr # R8256000-1A
  • Zoro # G605922896

product price: 
$
33.49
/ea

Key Features

Standards
ASTM, EP
CAS Number
7664-93-9, 7732-18-5
Calibration Certificate
NIST SRM 723
Chemical Container Size
1 L
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8256000-1A
Zoro #
G605922896
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sulfuric Acid
Standards
ASTM, EP
CAS Number
7664-93-9, 7732-18-5
Calibration Certificate
NIST SRM 723
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
36 mo
Product Type
Sulfuric Acid
Concentration
0.125 N
Container Type
Bottle
Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
Storage Temperature
Ambient
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
Chemical Formula
H2SO4
Volume
1 L
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Reagent
Quantity
1
pH Level
Less Than 2
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 0.125 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.