Shop RICCA CHEMICAL

Sodium Hydrox Precision Sol, 0.3125 N

  • Mfr # R7374000-20F
  • Zoro # G904399306

product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Box
Chemical Container Material
Plastic
Chemical Container Size
20 L
Product Type
Sodium Hydroxide
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7374000-20F
Zoro #
G904399306
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Hydroxide
Chemical Container Type
Box
Chemical Container Material
Plastic
Product Type
Sodium Hydroxide
Chemical Grade
ACS, Lab
Concentration
0.3125 N
Calibration Certificate
NIST SRM 84
CAS Number
1310-73-2, 7732-18-5
Shelf Life
24 mo
Features
For USDA Acidity Testing in Citrus Products
Chemical Formula
NaOH
Form
Liquid
Special Information
For USDA Acidity Testing in Citrus Products
Quantity
1
Shipping Restrictions
Class 8, PG III, UN1824
Volume
20 L
Standards
ASTM, EP
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Container Type
Box
Storage Temperature
Ambient
Color
Colorless
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.3125 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.