Shop RICCA CHEMICAL
See all product information
Create Account
Sodium Tartrate, 10 Percent w/w Aqueous S
- Mfr # R7851000-500A
- Zoro # G603562964
product price:Â
$
56.89
/ea
Key Features
CAS Number
7732-18-5; 6106-24-7
Chemical Container Material
Plastic
Concentration
10% w/w
Chemical Container Size
500 mL
Product Type
Sodium Tartrate, (Certified 10% w/w) Aqueous Solution
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7851000-500A
- Zoro #
- G603562964
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Sodium Tartrate, (Certified 10% w/w) Aqueous Solution
- CAS Number
- 7732-18-5; 6106-24-7
- Chemical Container Material
- Plastic
- Concentration
- 10% w/w
- Product Type
- Sodium Tartrate, (Certified 10% w/w) Aqueous Solution
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
Description
Sodium Sulfide, Concentration 10 Percent w/w, CAS Number 7732-18-5; 6106-24-7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.