Shop RICCA CHEMICAL

Sodium Hydroxide, 1 Percent w/v Aqueous

  • Mfr # R7243000-20F
  • Zoro # G403567220

product price: 
$
188.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST SRM 723
Chemical Container Size
20 L
CAS Number
1310-73-2, 7732-18-5
Concentration
1 % w/v
Shelf Life
36 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7243000-20F
Zoro #
G403567220
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Hydroxide
Calibration Certificate
NIST SRM 723
CAS Number
1310-73-2, 7732-18-5
Concentration
1 % w/v
Shelf Life
36 mo
Product Type
Sodium Hydroxide
Standards
ASTM, EP
Chemical Container Type
Box
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
REMOVE - Previous PI Node
S
Volume
20 L
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Chemical Formula
NaOH
Application
Analytical Reagent
Shipping Restrictions
Class 8, PG III, UN1824
Form
Liquid
Container Type
Box
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Container Material
Plastic
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 1 Percent w/v, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.