Sodium Thiosulfate Precision Sol, 0.5 N

  • Mfr # R7966000-20F
  • Zoro # G005380074
product price: 
$
225.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Calibration Certificate
NIST SRM 136
Chemical Grade
ACS, Lab
Chemical Container Type
Box
Concentration
0.5 N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7966000-20F
Zoro #
G005380074
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Thiosulfate
Shelf Life
24 mo
Calibration Certificate
NIST SRM 136
Chemical Grade
ACS, Lab
Chemical Container Type
Box
Concentration
0.5 N
Product Type
Sodium Thiosulfate
Standards
ASTM, EP
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Chemical Container Material
Plastic
Container Type
Box
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
Color
Colorless
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Volume
20 L
Container Material
Plastic
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
Chemical Formula
Na2S2O3; 5H2O
Form
Liquid
pH Level
Approximately 10
Wire Color
Colorless

Description

Sodium Thiosulfate, Concentration 0.5 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews