Shop RICCA CHEMICAL
See all product information
Create Account
Sodium Tartrate, 10 Percent w/v Aqueous S
- Mfr # R7850000-1A
- Zoro # G503586152
product price:Â
$
93.15
/ea
Key Features
Shelf Life
24 mo
Product Type
Sodium Tartrate, (Certified 10% w/v) Aqueous Solution
Chemical Container Size
1 L
Chemical Grade
ACS
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7850000-1A
- Zoro #
- G503586152
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Sodium Sulfide
- Shelf Life
- 24 mo
- Product Type
- Sodium Tartrate, (Certified 10% w/v) Aqueous Solution
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- CAS Number
- 7732-18-5; 6106-24-7
- APHA
- 311 B
- Chemical Container Type
- Bottle
- Concentration
- 10% w/v
Description
Sodium Sulfide, Concentration 10 Percent w/v, CAS Number 7732-18-5; 6106-24-7, APHA 311 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.