Sodium Hydrox Precision Sol, 0.3125 N

  • Mfr # R7374000-1A
  • Zoro # G304399326
product price: 
$
28.19
/ea

Key Features

Product Type
Sodium Hydroxide
Calibration Certificate
NIST SRM 84
CAS Number
1310-73-2, 7732-18-5
Concentration
0.3125 N
Chemical Container Size
1 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7374000-1A
Zoro #
G304399326
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Hydroxide
Product Type
Sodium Hydroxide
Calibration Certificate
NIST SRM 84
CAS Number
1310-73-2, 7732-18-5
Concentration
0.3125 N
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Shipping Restrictions
Class 8, PG III, UN1824
Chemical Container Type
Bottle
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Chemical Formula
NaOH
Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Standards
ASTM, EP
Color
Colorless
Special Information
For USDA Acidity Testing in Citrus Products
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Volume
1 L
Quantity
1
Features
For USDA Acidity Testing in Citrus Products
Form
Liquid
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.3125 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews