Shop RICCA CHEMICAL

Sodium Hydroxide, 10 Percent w/w Aqueous

  • Mfr # R7261000-55E
  • Zoro # G005379856

product price: 
$
1,179.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Shipping Restrictions
Class 8, PG II, UN1824
Concentration
10 % w/w
Product Type
Sodium Hydroxide
Calibration Certificate
NIST SRM 723
CAS Number
1310-73-2, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7261000-55E
Zoro #
G005379856
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Shipping Restrictions
Class 8, PG II, UN1824
Concentration
10 % w/w
Product Type
Sodium Hydroxide
Calibration Certificate
NIST SRM 723
CAS Number
1310-73-2, 7732-18-5
Chemical Container Type
Bottle
Shelf Life
36 mo
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
REMOVE - Previous PI Node
S
Standards
ASTM, EP
Chemical Formula
NaOH
Storage Temperature - Maximum
30 Degrees C
Container Type
Drum
Color
Colorless
Volume
55 gal
Quantity
1
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Form
Liquid
Storage Temperature
Ambient
Application
Analytical Reagent
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
pH Level
Greater Than 13
Wire Color
Colorless

Dimensions

Chemical Container Size
55 gal

Description

Sodium Hydroxide, Concentration 10 Percent w/w, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 55 gal, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Class 8, PG II, UN1824, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.