Sodium Chloride, 0.2 Percent w/v Aqueous

  • Mfr # R7195000-20F
  • Zoro # G505379837
product price: 
$
583.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS, Lab
Product Type
Sodium Chloride
CAS Number
7647-14-5, 7732-18-5
Chemical Container Type
Box
Calibration Certificate
NIST SRM 999
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7195000-20F
Zoro #
G505379837
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Chloride
Chemical Grade
ACS, Lab
Product Type
Sodium Chloride
CAS Number
7647-14-5, 7732-18-5
Chemical Container Type
Box
Calibration Certificate
NIST SRM 999
Chemical Container Material
Plastic
Shelf Life
24 mo
Concentration
0.2 % w/v
Storage Temperature - Minimum
15 Degrees C
REMOVE - Previous PI Node
S
Container Material
Plastic
Application
Analytical Reagent
Volume
20 L
Standards
ASTM, EP
Container Type
Box
Storage Temperature - Maximum
30 Degrees C
Chemical Formula
NaCl
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Storage Temperature
Ambient
Color
Colorless
Form
Liquid
pH Level
6.7 - 7.3
Wire Color
Colorless

Description

Sodium Chloride, Concentration 0.2 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews