Shop RICCA CHEMICAL
See all product information
Create Account
Stannous Chloride Reagent I, for Phospha
- Mfr # R7997000-500A
- Zoro # G405379845
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
APHA
4500-P D
Product Type
Stannous Chloride Reagent I (Certified), for Phosphate Analysis (without extraction)
CAS Number
56-81-5; 10025-69-1
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7997000-500A
- Zoro #
- G405379845
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Stannous Chloride Reagents I (Certified), for Phosphate Analysis (without extraction)
- Chemical Grade
- ACS
- APHA
- 4500-P D
- Product Type
- Stannous Chloride Reagent I (Certified), for Phosphate Analysis (without extraction)
- CAS Number
- 56-81-5; 10025-69-1
- Chemical Container Type
- Bottle
- Shelf Life
- 18 mo
- Chemical Container Material
- Plastic
Description
Stannous Chloride Reagents I (Certified), for Phosphate Analysis (without extraction), CAS Number 56-81-5; 10025-69-1, APHA 4500-P D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.