Shop SPECTRUM
See all product information
Create Account
Sodium Fluoride, Powder, USP, EP, BP, 125g
- Mfr # SO167-125GM07
- Zoro # G7931633
product price:Â
$
97.49
/ea
Key Features
Shipping Restrictions
UN1690 Sodium Fluoride Solid 6.1 PG III
Chemical Container Size
125 g
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Formula
NaF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO167-125GM07
- Zoro #
- G7931633
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Fluoride
- Shipping Restrictions
- UN1690 Sodium Fluoride Solid 6.1 PG III
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Chemical Formula
- NaF
- Molecular Weight
- 41.99
- Chemical Grade
- BP, EP, USP
- Shelf Life
- 36 mo
- CAS Number
- 7681-49-4
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Sodium Fluoride
- Container Material
- Plastic
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 125 g
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 125
- REMOVE - Previous PI Node
- S
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Sodium Fluoride, Concentration Not Applicable, CAS Number 7681-49-4, Molecular Weight 41.99, Chemical Formula NaF, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade BP, EP, USP, Chemical Container Size 125 g, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions UN1690 Sodium Fluoride Solid 6.1 PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.